
Female Flat Face O-Ring to Male Flat Face O-Ring Reducer
Mfr # 4015X10X08
Zoro # G903655991
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Fitting Gender
Female
Fitting Thread Type 1
ORFS
Hex Size
1.125
Fitting Thread Size 1
1-14
Fitting Thread Type 2
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4015X10X08
Zoro #
G903655991
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.125
Fitting Thread Size 1
1-14
Fitting Thread Size 2
13/16-16
Overall Length
1.004
Hex Size (mm)
28.575
Overall Length (mm)
25.5016
Details
Fitting Gender
Female
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.2095
End 1 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End Style
ORFS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.