Female Flat Face O-Ring to Male Flat Face O-Ring Reducer

  • Mfr # 4015X12X04

  • Zoro # G003655983


product price:  $8.59
/ea

Key Features

Fitting Gender
Female
Hex Size
1.375
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Size 1
1-3/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4015X12X04
Zoro #
G003655983
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.375
Fitting Thread Size 1
1-3/16-12
Overall Length
0.984
Fitting Thread Size 2
9/16-18
Hex Size (mm)
34.925
Overall Length (mm)
24.9936

Details

Fitting Gender
Female
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
ORFS
Weight
0.3
End 2 Connection Type
Male
End Style
ORFS
Body Material
Steel
End 1 Connection Type
Female
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.