Female Flat Face O-Ring to Male Flat Face O-Ring Reducer

  • Mfr # 4015X20X12

  • Zoro # G803653646


product price:  $21.19
/ea

Key Features

Fitting Gender
Female
Hex Size
1.875
Fitting Thread Size 1
1-11/16-12
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Overall Length
1.319
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4015X20X12
Zoro #
G803653646
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.875
Fitting Thread Size 1
1-11/16-12
Overall Length
1.319
Fitting Thread Size 2
1-3/16-12
Overall Length (mm)
33.5026
Hex Size (mm)
47.625

Details

Fitting Gender
Female
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Type 2
ORFS
Weight
0.688
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
End Style
ORFS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.