Shop WORLD WIDE FITTINGS
See all product information
Create Account
Female JIC Swivel to Female JIC Swivel to Female JIC Swivel Tee
- Mfr # 6606X08X08X08
- Zoro # G203654007
product price:Â
$
14.25
/ea
Key Features
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 2
3/4-16
Hex Size
0.75
Fitting Thread Type 1
JIC 37 Degrees Flare Swivel
Fitting Thread Size 1
3/4-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6606X08X08X08
- Zoro #
- G203654007
- UPC #
- -
- Country of Origin
- China
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1
- JIC 37 Degrees Flare Swivel
- Fitting Thread Type 2
- JIC 37 Degrees Flare Swivel
- Material
- Steel
- Adapter Type
- Tee Adapters
- End 3 Style
- JIC 37° Flare Swivel
- Body Material
- Steel
- End 1 Connection Type
- Female
- End 3 Thread
- 3/4-16
- End 3 Connection Type
- Female
- End 2 Connection Type
- Female
Dimensions
- Fitting Thread Size 2
- 3/4-16
- Hex Size
- 0.75
- Fitting Thread Size 1
- 3/4-16
- Hex Size (mm)
- 19.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.