Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee
- Mfr # 6603X16X16X16
- Zoro # G203654182
product price:Â
$
31.89
/ea
Key Features
Fitting Thread Size 2
1-5/16-12
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Size 1
1-5/16-12
Fitting Thread Type 1
JIC 37 Degrees Flare Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6603X16X16X16
- Zoro #
- G203654182
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1-5/16-12
- Fitting Thread Size 1
- 1-5/16-12
- Hex Size
- 1.313
- Hex Size (mm)
- 33.3502
Details
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material
- Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare Swivel
- Fitting Thread Type 2
- JIC 37 Degrees Flare Swivel
- End 3 Thread
- 1-5/16-12
- Adapter Type
- Tee Adapters
- End 2 Connection Type
- Female
- End 1 Connection Type
- Female
- End 3 Style
- JIC 37° Flare
- Body Material
- Steel
- End 3 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.