Shop WORLD WIDE FITTINGS

Female JIC Swivel to Female JIC Swivel Union Straight

  • Mfr # 6565X08X08
  • Zoro # G703653999

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Fitting Thread Size 2
3/4-16
Material
Steel
Hex Size
0.875
Fitting Thread Type 1
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6565X08X08
Zoro #
G703653999
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-16
Hex Size
0.875
Overall Length
0.94
Fitting Thread Size 1
3/4-16
Length
1.8
Hex Size (mm)
22.225
Overall Length (mm)
23.876

Details

Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Weight
0.1482
Body Material
Steel
End 1 Hex
0.875
End 1 Hex (Metric)
22.225
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
End 2 Connection Type
Female

Description

This WORLD WIDE FITTINGS brand Female JIC Swivel to Female JIC Swivel Union Straight has a fitting thread size 2 of 3/4-16, a material of steel, a hex size of 0.875, a fitting thread type 1 of JIC 37 Degrees Flare Swivel, an overall length of 0.94, a fitting thread size 1 of 3/4-16, a length of 1.8, a fitting thread type 2 of JIC 37 Degrees Flare Swivel, a weight of 0.1482, a body material of steel, an end 1 hex of 0.875, an end 1 hex (metric) of 22.225, an adapter type of elbow and straights, an end 1 connection type of female, an end 2 connection type of female, a hex size (mm) of 22.225, and an overall length (mm) of 23.876.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.