Shop WORLD WIDE FITTINGS

Female JIC Swivel to Female JIC Swivel Union Straight

  • Mfr # 6565X20X20
  • Zoro # G403654364

product price: 
$
31.15
/ea

Key Features

Fitting Thread Size 2
1-5/8-12
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare Swivel
Length
2.56
Fitting Thread Size 1
1-5/8-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6565X20X20
Zoro #
G403654364
UPC #
-
Country of Origin
China
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare Swivel
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Weight
1.0125
Body Material
Steel
End 1 Hex (Metric)
50.8
End 1 Hex
2
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Dimensions

Fitting Thread Size 2
1-5/8-12
Length
2.56
Fitting Thread Size 1
1-5/8-12
Overall Length
1.28
Hex Size
2
Overall Length (mm)
32.512
Hex Size (mm)
50.8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.