Shop WORLD WIDE FITTINGS
See all product information
Female JIC to Male JIC Tube End Reducer
Mfr # 5015X12X10
Zoro # G103655661
product price:Â $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Fitting Thread Size 2
7/8-14
Overall Length
1.664
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5015X12X10
Zoro #
G103655661
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
7/8-14
Overall Length
1.664
Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
Overall Length (mm)
42.2656
Hex Size (mm)
31.75
Details
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.24
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Female
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.