Female JIC to Male JIC Tube End Reducer
- Mfr # 5015X14X06
- Zoro # G603655628
product price:Â
$
17.29
/ea
Key Features
Hex Size
1.375
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
1.525
Fitting Thread Size 1
1-3/16-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015X14X06
- Zoro #
- G603655628
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 1.375
- Overall Length
- 1.525
- Fitting Thread Size 1
- 1-3/16-12
- Fitting Thread Size 2
- 9/16-18
- Hex Size (mm)
- 34.925
- Overall Length (mm)
- 38.735
Details
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material
- Steel
- Weight
- 0.29
- End 1 Connection Type
- Female
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.