Female JIC to Male JIC Tube End Reducer

  • Mfr # 5015X16X10
  • Zoro # G903655915
product price: 
$
8.85
/ea

Key Features

Overall Length
1.774
Hex Size
1.5
Fitting Thread Size 2
7/8-14
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Size 1
1-5/16-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5015X16X10
Zoro #
G903655915
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.774
Hex Size
1.5
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
1-5/16-12
Hex Size (mm)
38.1
Overall Length (mm)
45.0596

Details

Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.33
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Female
Body Material
Steel

Ratings & reviews