Shop WORLD WIDE FITTINGS

Female JIC to Male JIC Tube End Reducer

  • Mfr # 5015X32X24
  • Zoro # G803656272

product price: 
$
49.35
/ea

Key Features

Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
2.521
Hex Size
2.875
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015X32X24
Zoro #
G803656272
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
1.56
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Female
Adapter Type
Elbow and Straights

Dimensions

Overall Length
2.521
Hex Size
2.875
Fitting Thread Size 2
1-7/8-12
Fitting Thread Size 1
2-1/2-12
Hex Size (mm)
73.025
Overall Length (mm)
64.0334

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.