Female O-Ring Boss to Female O-Ring Boss to Male O-Ring Boss Adjustable Tee
- Mfr # 6832X08X08X08
- Zoro # G403654920
product price:Â
$
10.99
/ea
Key Features
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
SAE
Fitting Thread Type 2
SAE
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6832X08X08X08
- Zoro #
- G403654920
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Steel
- Standards
- Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 1
- SAE
- Fitting Thread Type 2
- SAE
- Body Material
- Steel
- End 2 Connection Type
- Female
- End 3 Connection Type
- Male
- End 3 Style
- SAE
- Adapter Type
- Tee Adapters
- End 1 Connection Type
- Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.