Shop WORLD WIDE FITTINGS

Female O-Ring Boss to Male Pipe Straight Adapter

  • Mfr # 3239X10X08
  • Zoro # G603654096

product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Hex Size
1.125
Fitting Thread Type 2
NPT
Material
Steel
Overall Length
1.82
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3239X10X08
Zoro #
G603654096
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
SAE
Weight
0.308
Body Material
Steel
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
End 2 Connection Type
Male

Dimensions

Hex Size
1.125
Overall Length
1.82
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
7/8-14
Overall Length (mm)
46.228
Hex Size (mm)
28.575

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.