Shop WORLD WIDE FITTINGS

Female O-Ring Boss to Male Pipe Straight Adapter

  • Mfr # 3239X16X16
  • Zoro # G103653858

product price: 
$
13.59
/ea

Key Features

Fitting Thread Type 1
SAE
Fitting Thread Size 2
1-11-1/2
Overall Length
2.22
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3239X16X16
Zoro #
G103653858
UPC #
-
Country of Origin
China
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.528
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
Body Material
Steel
End 2 Connection Type
Male

Dimensions

Fitting Thread Size 2
1-11-1/2
Overall Length
2.22
Fitting Thread Size 1
1-5/16-12
Hex Size
1.625
Hex Size (mm)
41.275
Overall Length (mm)
56.388

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.