Shop WORLD WIDE FITTINGS
See all product information
Female Pipe Swivel to Female Pipe Swivel to Female Pipe Swivel Union Tee
Mfr # 9705X04X04X04
Zoro # G803655206
product price:Â $8.39
/eaKey Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
0.56
Material
Steel
Fitting Thread Size 2
1/4-18
Fitting Thread Type 2
NPT Swivel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9705X04X04X04
Zoro #
G803655206
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.56
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/4-18
Hex Size (mm)
14.224
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
Weight
0.19
End 1 Hex (Metric)
17.526
Body Material
Steel
End 3 Style
NPT Swivel
End 3 Hex
0.69
End 3 Thread
1/4-18
End 3 Hex (Metric)
17.526
End 2 Connection Type
Female
End 1 Hex
0.69
End 2 Hex (Metric)
17.526
Adapter Type
Tee Adapters
End 2 Hex
0.69
End 3 Connection Type
Female
End 1 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.