Shop WORLD WIDE FITTINGS

Female Pipe To Female JIC Swivel Straight

  • Mfr # 9256X04X04
  • Zoro # G203653710

product price: 
$
3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
NPT
Fitting Thread Size 1
1/4-18
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Length
1.52
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9256X04X04
Zoro #
G203653710
UPC #
-
Country of Origin
China
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
0.11
End 1 Hex (Metric)
19.05
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
End 1 Hex
0.75

Dimensions

Fitting Thread Size 1
1/4-18
Length
1.52
Hex Size
0.563
Fitting Thread Size 2
7/16-20
Overall Length
1.17
Overall Length (mm)
29.718
Hex Size (mm)
14.3002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.