Shop WORLD WIDE FITTINGS

Female Pipe To Female JIC Swivel Straight

  • Mfr # 9256X08X08
  • Zoro # G803653547

product price: 
$
5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Size 1
1/2-14
Length
2.02
Overall Length
1.59
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9256X08X08
Zoro #
G803653547
UPC #
-
Country of Origin
China
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.26
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Hex
1.125
End 1 Hex (Metric)
28.575
Body Material
Steel
End 1 Connection Type
Female

Dimensions

Fitting Thread Size 1
1/2-14
Length
2.02
Overall Length
1.59
Hex Size
0.875
Fitting Thread Size 2
3/4-16
Hex Size (mm)
22.225
Overall Length (mm)
40.386

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.