Shop WORLD WIDE FITTINGS

Female Pipe To Female JIC Swivel Straight

  • Mfr # 9256X12X10
  • Zoro # G303653467

product price: 
$
10.35
/ea

Key Features

Overall Length
1.68
Fitting Thread Size 1
3/4-14
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9256X12X10
Zoro #
G303653467
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.68
Fitting Thread Size 1
3/4-14
Hex Size
1
Fitting Thread Size 2
7/8-14
Length
2.18
Hex Size (mm)
25.4
Overall Length (mm)
42.672

Details

Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
NPT
Material
Steel
Weight
0.43
End 1 Hex (Metric)
34.925
Body Material
Steel
End 1 Hex
1.375
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.