
Female Pipe to Female Pipe 45 Degree Elbow
Mfr # F3559X04X04
Zoro # G203654137
product price:Â $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Fitting Thread Size 2
1/4-18
Hex Size
0.75
Fitting Thread Size 1
1/4-18
Fitting Thread Type 1
NPT
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F3559X04X04
Zoro #
G203654137
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/4-18
Hex Size
0.75
Fitting Thread Size 1
1/4-18
Hex Size (mm)
19.05
Details
Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.12
Body Material
Steel
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.