Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Pipe to Female Pipe Hex Coupling

  • Mfr # 3309X06X02

  • Zoro # G003655907


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Hex Size
0.875
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
1/8-27
Overall Length
1.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3309X06X02
Zoro #
G003655907
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.875
Fitting Thread Size 2
1/8-27
Overall Length
1.13
Fitting Thread Size 1
3/8-18
Hex Size (mm)
22.225
Overall Length (mm)
28.702

Details

Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Weight
0.1312
End 1 Connection Type
Female
Body Material
Steel
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.