Zoro Homepage

Female Pipe to Female Pipe Hex Coupling

  • Mfr # 3309X08X04

  • Zoro # G203655868


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
1/4-18
Overall Length
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3309X08X04
Zoro #
G203655868
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Overall Length
1.5
Hex Size
1.125
Fitting Thread Size 1
1/2-14
Overall Length (mm)
38.1
Hex Size (mm)
28.575

Details

Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.2878
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
End 2 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.