Female Pipe to Female Pipe Hex Coupling

  • Mfr # 3309X12X06

  • Zoro # G703656181


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Fitting Thread Size 1
3/4-14
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Size 2
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3309X12X06
Zoro #
G703656181
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-14
Fitting Thread Size 2
3/8-18
Overall Length
1.53
Hex Size
1.375
Hex Size (mm)
34.925
Overall Length (mm)
38.862

Details

Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.416
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.