
Female Pipe to Female Pipe Hex Coupling
Mfr # 3309X16X16
Zoro # G803656432
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Fitting Thread Size 2
1-11-1/2
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Overall Length
1.89
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3309X16X16
Zoro #
G803656432
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-11-1/2
Overall Length
1.89
Fitting Thread Size 1
1-11-1/2
Hex Size
1.625
Hex Size (mm)
41.275
Overall Length (mm)
48.006
Details
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.5
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.