Female Pipe to Female Pipe Hex Coupling

  • Mfr # 3309X20X20

  • Zoro # G703656273


product price: $15.35
/ea

Key Features

Fitting Thread Type 2
NPT
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size
2
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Overall Length
1.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3309X20X20
Zoro #
G703656273
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1-1/4-11-1/2
Hex Size
2
Overall Length
1.93
Fitting Thread Size 1
1-1/4-11-1/2
Hex Size (mm)
50.8
Overall Length (mm)
49.022

Details

Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.776
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.