Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Pipe to Female Pipe Hex Coupling

  • Mfr # 3309X24X20

  • Zoro # G303656352


product price: $29.25
/ea

Key Features

Overall Length
1.93
Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Hex Size
2.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3309X24X20
Zoro #
G303656352
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.93
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size
2.375
Fitting Thread Size 1
1-1/2-11-1/2
Hex Size (mm)
60.325
Overall Length (mm)
49.022

Details

Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
1.418
End 1 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.