Female Pipe to Female Pipe Hex Coupling

  • Mfr # 3309X32X32

  • Zoro # G403656269


product price: $43.79
/ea

Key Features

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Hex Size
2.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3309X32X32
Zoro #
G403656269
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2.875
Overall Length
1.96
Fitting Thread Size 1
2-11-1/2
Fitting Thread Size 2
2-11-1/2
Hex Size (mm)
73.025
Overall Length (mm)
49.784

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Weight
1.458
Body Material
Steel
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.