Female Pipe To Female Pipe Swivel 90 Degree Elbow

  • Mfr # 9455X06X08

  • Zoro # G903654260


product price:  $9.35
/ea

Key Features

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Hex Size
0.875
Fitting Thread Size 1
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9455X06X08
Zoro #
G903654260
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.875
Fitting Thread Size 1
3/8-18
Fitting Thread Size 2
1/2-14
Hex Size (mm)
22.225

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Weight
0.446
Body Material
Steel
End 1 Hex
1
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
25.4
End 2 Connection Type
Female
End 1 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.