
Female Pipe To Female Pipe Swivel 90 Degree Elbow
Mfr # 9455X08X04
Zoro # G903654130
product price:Â $8.15
/eaKey Features
Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Size 1
1/2-14
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
1/4-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9455X08X04
Zoro #
G903654130
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1/2-14
Fitting Thread Size 2
1/4-18
Hex Size
1.063
Hex Size (mm)
27.0002
Details
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Weight
0.42
End 1 Hex (Metric)
17.4752
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Hex
0.688
End 1 Connection Type
Female
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.