Female Pipe To Female Pipe Swivel 90 Degree Elbow
- Mfr # 9455X12X08
- Zoro # G003654030
product price:Â
$
14.15
/ea
Key Features
Material
Steel
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
1.313
Fitting Thread Size 1
3/4-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9455X12X08
- Zoro #
- G003654030
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 2
- NPT Swivel
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1
- NPT
- Weight
- 0.6951
- End 2 Connection Type
- Female
- End 1 Hex
- 1
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Female
- Body Material
- Steel
- End 1 Hex (Metric)
- 25.4
Dimensions
- Hex Size
- 1.313
- Fitting Thread Size 1
- 3/4-14
- Fitting Thread Size 2
- 1/2-14
- Hex Size (mm)
- 33.3502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.