Shop WORLD WIDE FITTINGS

Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X02X02
  • Zoro # G703656099

product price: 
$
2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Fitting Thread Size 2
1/8-27
Hex Size
0.563
Material
Steel
Fitting Thread Type 1
NPT
Overall Length
0.88
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9255X02X02
Zoro #
G703656099
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Weight
0.05
End 1 Hex (Metric)
14.3002
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
End 1 Hex
0.563
End 2 Connection Type
Female

Dimensions

Fitting Thread Size 2
1/8-27
Hex Size
0.563
Overall Length
0.88
Fitting Thread Size 1
1/8-27
Length
1.02
Hex Size (mm)
14.3002
Overall Length (mm)
22.352

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.