
Female Pipe To Female Pipe Swivel Straight
Mfr # 9255X04X06
Zoro # G903656424
product price:Â $4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Fitting Thread Size 1
1/4-18
Hex Size
0.688
Fitting Thread Size 2
3/8-18
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9255X04X06
Zoro #
G903656424
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1/4-18
Hex Size
0.688
Fitting Thread Size 2
3/8-18
Length
1.48
Overall Length
1.27
Hex Size (mm)
17.4752
Overall Length (mm)
32.258
Details
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.12
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
End 1 Connection Type
Female
Body Material
Steel
End 1 Hex (Metric)
22.225
End 1 Hex
0.875
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.