Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X06X06
  • Zoro # G203656384
product price: 
$
4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Length
1.52
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Size 2
3/8-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9255X06X06
Zoro #
G203656384
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Weight
0.166
End 1 Connection Type
Female
End 2 Connection Type
Female
Body Material
Steel
End 1 Hex
0.875
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
22.225

Dimensions

Length
1.52
Fitting Thread Size 2
3/8-18
Overall Length
1.31
Hex Size
0.875
Fitting Thread Size 1
3/8-18
Hex Size (mm)
22.225
Overall Length (mm)
33.274

Ratings & reviews