Shop WORLD WIDE FITTINGS

Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X06X08
  • Zoro # G903656394

product price: 
$
4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Fitting Thread Size 2
1/2-14
Length
1.78
Hex Size
1
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
3/8-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9255X06X08
Zoro #
G903656394
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/2-14
Length
1.78
Hex Size
1
Fitting Thread Size 1
3/8-18
Overall Length
1.5
Hex Size (mm)
25.4
Overall Length (mm)
38.1

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
Weight
0.19
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
25.4
End 1 Connection Type
Female
End 1 Hex
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.