Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X08X12
  • Zoro # G803656159
product price: 
$
10.25
/ea

Key Features

Fitting Thread Size 2
3/4-14
Fitting Thread Type 2
NPT Swivel
Overall Length
1.62
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9255X08X12
Zoro #
G803656159
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-14
Overall Length
1.62
Length
1.97
Hex Size
1.25
Fitting Thread Size 1
1/2-14
Hex Size (mm)
31.75
Overall Length (mm)
41.148

Details

Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Weight
0.2623
End 1 Connection Type
Female
End 1 Hex
1.25
End 1 Hex (Metric)
31.75
Body Material
Steel
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.