Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X12X08
  • Zoro # G803656241
product price: 
$
6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
3/4-14
Fitting Thread Type 1
NPT
Overall Length
1.63
Length
1.91
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9255X12X08
Zoro #
G803656241
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
3/4-14
Overall Length
1.63
Length
1.91
Hex Size
1.25
Hex Size (mm)
31.75
Overall Length (mm)
41.402

Details

Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.2962
End 2 Connection Type
Female
End 1 Hex
1
End 1 Connection Type
Female
Body Material
Steel
End 1 Hex (Metric)
25.4
Adapter Type
Elbow and Straights

Ratings & reviews