Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X16X12
  • Zoro # G203655943
product price: 
$
11.89
/ea

Key Features

Fitting Thread Size 2
3/4-14
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Length
2.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9255X16X12
Zoro #
G203655943
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-14
Length
2.25
Fitting Thread Size 1
1-11-1/2
Overall Length
1.9
Hex Size
1.5
Hex Size (mm)
38.1
Overall Length (mm)
48.26

Details

Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Weight
0.5246
End 1 Hex (Metric)
31.75
End 2 Connection Type
Female
End 1 Hex
1.25
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
Body Material
Steel

Ratings & reviews