Shop WORLD WIDE FITTINGS

Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X16X16
  • Zoro # G003655990

product price: 
$
11.45
/ea

Key Features

Material
Steel
Hex Size
1.5
Fitting Thread Size 2
1-11-1/2
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9255X16X16
Zoro #
G003655990
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Weight
0.59
End 1 Connection Type
Female
Body Material
Steel
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Hex
1.5
End 1 Hex (Metric)
38.1

Dimensions

Hex Size
1.5
Fitting Thread Size 2
1-11-1/2
Length
2.35
Overall Length
2
Fitting Thread Size 1
1-11-1/2
Hex Size (mm)
38.1
Overall Length (mm)
50.8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.