Shop WORLD WIDE FITTINGS
See all product information
Female Pipe To Female Pipe Swivel Straight Stainless Steel
Mfr # 1405X06X06SS
Zoro # G600452008
product price:Â $27.39
/eaKey Features
Fitting Thread Size 2
3/8-18
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
1.31
Length
1.52
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1405X06X06SS
Zoro #
G600452008
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18
Overall Length
1.31
Length
1.52
Fitting Thread Size 1
3/8-18
Hex Size
0.875
Hex Size (mm)
22.225
Overall Length (mm)
33.274
Details
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Weight
0.166
End 1 Connection Type
Female
Body Material
Stainless Steel
End 2 Connection Type
Female
End 1 Hex
0.875
End 1 Hex (Metric)
22.225
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.