Shop WORLD WIDE FITTINGS

Female Pipe To Female Pipe Swivel Straight Stainless Steel

  • Mfr # 1405X16X16SS
  • Zoro # G900452043

product price: 
$
68.45
/ea

Key Features

Fitting Thread Size 1
1-11-1/2
Fitting Thread Type 1
NPT
Material
Stainless Steel
Fitting Thread Type 2
NPT Swivel
Overall Length
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1405X16X16SS
Zoro #
G900452043
UPC #
-
Country of Origin
China
Fitting Thread Type 1
NPT
Material
Stainless Steel
Fitting Thread Type 2
NPT Swivel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.59
End 1 Hex (Metric)
38.1
Body Material
Stainless Steel
End 1 Hex
1.5
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
End 2 Connection Type
Female

Dimensions

Fitting Thread Size 1
1-11-1/2
Overall Length
2
Fitting Thread Size 2
1-11-1/2
Length
2.35
Hex Size
1.5
Hex Size (mm)
38.1
Overall Length (mm)
50.8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.