Female Pipe to Female Pipe to Male Pipe Branch Tee
- Mfr # F3609X04X04X04
- Zoro # G903654659
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Fitting Thread Size 1
1/4-18
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
1/4-18
Hex Size
0.75
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3609X04X04X04
- Zoro #
- G903654659
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1/4-18
- Fitting Thread Size 2
- 1/4-18
- Hex Size
- 0.75
- Hex Size (mm)
- 19.05
Details
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Material
- Steel
- Fitting Thread Type 1
- NPT
- Fitting Thread Type 2
- NPT
- Weight
- 0.192
- End 1 Connection Type
- Female
- End 3 Style
- NPT
- End 2 Connection Type
- Female
- Body Material
- Steel
- End 3 Thread
- 1/4-18
- Adapter Type
- Tee Adapters
- End 3 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.