Shop WORLD WIDE FITTINGS
See all product information
Create Account
Female Pipe to Female Pipe to Male Pipe Branch Tee
- Mfr # F3609X08X08X08
- Zoro # G703654590
product price:Â
$
9.75
/ea
Key Features
Fitting Thread Size 1
1/2-14
Fitting Thread Size 2
1/2-14
Material
Steel
Fitting Thread Type 1
NPT
Hex Size
1.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3609X08X08X08
- Zoro #
- G703654590
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 1
- NPT
- Fitting Thread Type 2
- NPT
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Weight
- 0.444
- Adapter Type
- Tee Adapters
- End 1 Connection Type
- Female
- Body Material
- Steel
- End 3 Style
- NPT
- End 2 Connection Type
- Female
- End 3 Connection Type
- Male
- End 3 Thread
- 1/2-14
Dimensions
- Fitting Thread Size 1
- 1/2-14
- Fitting Thread Size 2
- 1/2-14
- Hex Size
- 1.06
- Hex Size (mm)
- 26.924
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.