
Female Pipe to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7042X06X06
Zoro # G403654418
product price:Â $4.25
/ea
Sold in multiples of 2 for $8.50
Key Features
Fitting Thread Size 2
3/8-19
Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 1
3/8-18
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7042X06X06
Zoro #
G403654418
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-19
Fitting Thread Size 1
3/8-18
Hex Size
0.866
Overall Length
1.335
Overall Length (mm)
33.909
Hex Size (mm)
21.9964
Details
Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Type 2
BSPP
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.