Female Pipe to Male Pipe Expander

  • Mfr # 3209X02X02

  • Zoro # G103653483


product price:  $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Material
Steel
Fitting Thread Type 1
NPT
Overall Length
1.04
Fitting Thread Size 1
1/8-27
Fitting Thread Size 2
1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3209X02X02
Zoro #
G103653483
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.04
Fitting Thread Size 1
1/8-27
Fitting Thread Size 2
1/8-27
Hex Size
0.625
Hex Size (mm)
15.875
Overall Length (mm)
26.416

Details

Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.0565
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Female
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.