Shop WORLD WIDE FITTINGS

Female Pipe to Male Pipe Expander

  • Mfr # 3209X06X08
  • Zoro # G003653620

product price: 
$
4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Overall Length
1.87
Hex Size
1.125
Fitting Thread Type 2
NPT
Fitting Thread Size 2
1/2-14
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3209X06X08
Zoro #
G003653620
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.87
Hex Size
1.125
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
3/8-18
Hex Size (mm)
28.575
Overall Length (mm)
47.498

Details

Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Weight
0.1845
Body Material
Steel
End 1 Connection Type
Female
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.