
Female Pipe to Male Pipe Expander
Mfr # 3209X08X06
Zoro # G303653436
product price:Â $4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Fitting Thread Type 2
NPT
Overall Length
1.68
Hex Size
1.125
Fitting Thread Size 2
3/8-18
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3209X08X06
Zoro #
G303653436
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.68
Hex Size
1.125
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
1/2-14
Hex Size (mm)
28.575
Overall Length (mm)
42.672
Details
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.254
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Female
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.