Shop WORLD WIDE FITTINGS

Female Pipe to Male Pipe Expander

  • Mfr # 3209X12X04
  • Zoro # G503654271

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Hex Size
1.375
Overall Length
1.74
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3209X12X04
Zoro #
G503654271
UPC #
-
Country of Origin
China
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.37
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
Body Material
Steel

Dimensions

Hex Size
1.375
Overall Length
1.74
Fitting Thread Size 1
3/4-14
Fitting Thread Size 2
1/4-18
Overall Length (mm)
44.196
Hex Size (mm)
34.925

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.