
Female Pipe to Male Pipe Expander
Mfr # 3209X24X20
Zoro # G303654396
product price:Â $30.29
/eaKey Features
Overall Length
2.5
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3209X24X20
Zoro #
G303654396
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.5
Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Size 1
1-1/2-11-1/2
Hex Size
2.375
Hex Size (mm)
60.325
Overall Length (mm)
63.5
Details
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
NPT
Weight
1.346
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.