
Female Run Pipe Tee Stainless Steel
Mfr # 5603X06X06X06SS
Zoro # G700452458
product price:Â $25.29
/eaKey Features
Hex Size
0.875
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
3/8-18
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5603X06X06X06SS
Zoro #
G700452458
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.875
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
3/8-18
Hex Size (mm)
22.225
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT
Material
Stainless Steel
Fitting Thread Type 1
NPT
Adapter Type
Tee Adapters
End 3 Connection Type
Male
End 2 Connection Type
Female
End 1 Connection Type
Male
End 3 Style
NPT
End 3 Thread
3/8-18
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.