Flareless 90 Degree STR THR O Ring Elbow Stainless Steel

  • Mfr # C6801X04X04SS

  • Zoro # G200452262


product price:  $28.35
/ea

Key Features

Use With
Compatible with SAE Fittings
Fitting Thread Type 2
SAE
Fitting Thread Size 2
7/16-20
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6801X04X04SS
Zoro #
G200452262
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
7/16-20
Hex Size
0.438
Fitting Thread Size 1
7/16-20

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 2
SAE
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Body Material
Stainless Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.