Flareless 90 Degree Swivel Elbow Stainless Steel

  • Mfr # C6500X04X04SS

  • Zoro # G600452138


product price:  $27.35
/ea

Key Features

Hex Size
0.438
Material
Stainless Steel
Fitting Thread Size 1
7/16-20
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 2
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6500X04X04SS
Zoro #
G600452138
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.438
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
7/16-20

Details

Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
Flareless Bite Type
Weight
0.0312
Body Material
Stainless Steel
Adapter Type
Compression Elbow & Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.